Purell® ES6 Auto Dispenser

No touch, hands-free dispensing stops spread of germs. Hands activate sensor to dispense hand sanitizer.
  • Recommended for lobbies, cafeterias and high traffic areas.
  • No drips - Floors and sink areas stay clean.
  • 50,000 washings between battery changes.
  • ADA compliant. UL/CE registered.
  • Uses 4 C batteries, included.
  • Use with Purell® ES6 Refill Cartridges.
MODEL
NO.
DESCRIPTION SIZE
H x W x D
CAPACITY PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10632 Auto Dispenser 964" 1,200 mL $30 $27  ADD
USAGE:
  • Refills sold separately.
MOUNTING HARDWARE:
  • Includes: Double-sided foam tape
  • Not Included: Screws and anchors
MODEL NUMBER:
  • GOJO®: 6420-01
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:20:32 AM; USWEB7