Reflective Bollard Sleeve - 8 x 72", Yellow with Red Tape

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Two red reflective stripes for high visibility day or night.
  • High-density polyethylene is UV resistant.
  • Trim to desired height.
  • Installation kit included.
  • Made in the USA.
MODEL
NO.
DESCRIPTION COLOR FITS POST
DIAMETER
DIAMETER HEIGHT PRICE EACH IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-10621 Reflective Yellow 8" 3/8" 1/8" 72" $109 $108 $106  ADD
SHIPS VIA UPS
DIMENSIONS:
  • (2) Polyurethane Foam Strips: 100 x 1 1/2 x 3/4" (L x W x D)
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 8" when using sleeve with foam installation strips.
      • Will fit 9" post without using foam strips.
    • Diameter (Outside):
      • 9 3/8" is the overall diameter of the sleeve.
  • 3M Tape:
    • Indents: 1"
    • Width: 3/4"
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • Performance: -40° to 140° F
USAGE:
  • Recommended to be used with concrete bollards.
  • Too thick to cut with utility knife or hand cutter.
    • Can be trimmed with Sawzall, Skilsaw or other device.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6422 Polyurethane Foam Installation Strips for Bollard Sleeves
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:39:02 PM; USWEB33