Open Stackable Plastic Pallet - 48 x 40"

Cube out trailers without crushing product.
  • 4-way forklift access.
  • ISPM 15 exempt for export shipping.
  • Unique snap-together base distributes load evenly.
  • Recycled plastic.
  • Ships unassembled.

    Snap-Together Base

    Snap-Together
    Base
MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
FLOOR FORK 5 10 20+
H-10616 Open 48 x 40" 7,500 lbs. 3,000 lbs. 33 lbs. $59 $57 $56  ADD
SHIPS VIA MOTOR FREIGHT
MATERIAL:
  • Recycled HDPE (High Density Polyethylene)
DIMENSIONS:
  • Height: 5.9"
TEMPERATURE:
  • 30° - 120° F
FEATURES:                 
  • 2-way pallet truck access.
CAPACITY:
  • Weight capacity is based on evenly distributed loads.
RECYCLING:
  • Recyclable
STYLE:
  • Drain holes in feet.
ASSEMBLY:
  • Pallet must be assembled face down.
  • Once assembled, pallet cannot be taken apart.
SPECIFICATIONS:
  • Not FDA Compliant.
  • Exempt from ISPM 15 because it only applies to wood pallets.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:20 PM; USWEB26