Magnum Hopper Bin with Casters - 29 x 18 x 15", Clear

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • See-through design allows you to easily identify contents.
  • Rear molded handle and front bar for easy lifting.
  • Includes 3" swivel casters to roll your supplies right where you work.
    Measurement Guide
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN IN STOCK
SHIPS TODAY
1 6 12+
H-10562 Bin w/Casters 291815" 26 3/417 1/411" 14 $122 $118 $114 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 29 x 18 3/8 x 14 7/8"
  • Molded-In Label Slot: 4 x 1 1/2"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 250° F
FEATURES:
  • Ribbed reinforced walls. (Double wall thickness)
  • Front spread bar is removable.
  • Locking casters.
  • Stackable with casters.
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1879-CSTR Casters for Magnum Hopper Bins - Swivel with Brake
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:16:03 PM; USWEB13