Magnum Hopper Bin - 24 x 11 x 10", Clear

Transport, store and organize your largest and heaviest supplies and parts.
  • Extra thick walls and wide ledges hold 150 lbs. for secure stacking.
  • See-through design allows you to easily identify contents.
  • Optional Bin Dividers available.
    Measurement Guide
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE PER BIN IN STOCK
SHIPS TODAY
1 6 12+
H-10561 Clear Magnum Bin 241110" 19 1/47/81/4" 6 $42 $40 $38 bin(s) ADD
DIMENSIONS:
  • Outside (Actual): 23 7/8 x 11 x 10 1/8"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • -40° to 250° F
CAPACITY:
  • Load (Not Stacked): 300 lbs
  • Max Weight on Bottom Bin (Stacked): 150 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3052D Dividers for Magnum Hopper Bins - 24 x 10", Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:31:29 PM; USWEB33