Wire Shelving Single Bin Slide - For 24" Deep Wire Shelving

Give loose items and parts a proper home.
  • Bins slide in and out for easy access, sold separately.
  • Adjustable width fits any size bin.
  • Easy assembly. Hardware included.
MODEL
NO.
FOR SHELVING
DEPTH
FITS DIVIDER BINS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10499 24" All Divider Bins 4 $28 $26  ADD
DIMENSIONS:
  • Slide: 22.83 x 3.9" (D x H)
MATERIAL:
  • 4 gauge wire
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
COMPATIBILITY:
CAPACITY:
  • 15 lbs
  • Bin slide will impact the overall capacity of the shelf.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:56:58 PM; USWEB33