Bulk Storage Locker Additional Shelf - 48 x 48"

Add extra shelves to Bulk Storage Lockers.
  • Powder-coated steel construction.
  • Hardware included.
MODEL
NO.
DESCRIPTION FITS LOCKER
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10492 Additional Shelf 484890" 42 $165 $155  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Usable: 47 1/8 x 46 3/8" (W x D)
THICKNESS:
  • 18 gauge
CAPACITY:
  • 300 lbs
USAGE:
  • Three piece shelf bolts into rails on panels.
  • Installs in preset positions.
    • Single Tier: (5) Positions
    • Double Tier: (2) Positions per opening
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:03:19 AM; USWEB8