Bulk Storage Locker Starter Unit - Double Tier, 48 x 48"

Secure storage for tenants, contractors and maintenance departments.
  • Two separate lockable openings.
  • Mount to wall or floor. Hardware included.
  • Powder-coated steel construction. Ventilated mesh panels.
  • Optional Back, Top and Additional Shelf available.
  • Use with Padlocks, sold separately.
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10491 Double Tier 1 Wide 2 484890" 215 $865 $830  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Overall (Actual): 48 x 47 1/2 x 90" (W x D x H)
  • Wire Mesh Spacing: 1 5/16" Squares
  • Door Opening: 45 x 78" (W x H)
  • Usable Shelf: 47 1/8 x 46 3/8" (W x D)
  • Distance Above Center Partition to Top of Unit: 45 1/2"
  • Distance Below Center Partition to Floor: 42 1/2"
THICKNESS:
  • Wire Mesh: 8 gauge
  • Corner Angle Supports: 12 gauge
COMPATIBILITY:
CAPACITY:
  • Center Partition: 300 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10492 Bulk Storage Locker Additional Shelf - 48 x 48"
  • H-10493 Bulk Storage Locker Top - 48 x 48"
  • H-9060 Bulk Storage Locker Back - 48 x 90"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:53:57 PM; USWEB27