Heavy-Duty Steel Shelving - 96 x 36 x 84"

Highest capacity storage for motors, dies and heavy machine parts. Up to 2,600 lbs. per shelf!
  • Boltless assembly. Shelves snap into place
     and adjust at 1 1/2" increments.
  • Four-way access for easy loading and unloading.
  • 14-gauge steel posts; 16-gauge steel shelves.
  • Tough, powder-coat finish.
  • Made in USA.

    Heavy Duty Steel Shelving
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10488 963684" 5 15 2,600 621 $1,790 $1,740  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside Width & Depth: Add 5/8" to listed dimensions.
  • Shelf Height: 2 11/16"
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall: Not to exceed 13,000 lbs
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
  • H-10486-ADD Additional Shelf for Heavy-Duty Steel Shelving - 96 x 36"
  • H-1060-POST Post for Wide Span Storage Racks - 84"
  • H-1523ANCHOR Anchor Plates for Wide Span Storage Racks
  • H-1897-BEAM Outside Shelf Support for Wide Span Storage Racks - 96"
  • H-2188-LRA36 Outside Shelf Support for Wide Span Storage Racks - 36"
  • H-6019 Hardware Pack for Heavy-Duty Steel Shelving
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 07:23:59 PM; USWEB5