Industrial Floor Jack - 2 12 ton Capacity

Easily lift vehicles, machinery and farm equipment.
  • Low clearance design works with most vehicles. 46" handle.
  • Dual pump reaches maximum height in seconds with a smooth descent.
  • Overload protection prevents operation if load exceeds capacity.
  • Welded steel construction. Iron casters swivel 360° for easy positioning.
Meets ASME and ANSI standards
MODEL
NO.
CAPACITY LIFTING HEIGHT OVERALL
LENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
MIN. MAX. 1 2+
H-10467 1/2 Tons 1/4" 20" 26" 69 $265 $250  ADD
DIMENSIONS:
  • Handle Length (Actual): 45 5/8"
  • Height: 8 5/8"
  • Unit Width:
    • Front: 9 3/4"
    • Back: 13"
MATERIAL:
  • Handle: Steel with foam bumper 
  • Saddle: Rubber insert 
  • Casters: Cast iron
USAGE:
  • Use only on flat surfaces.
  • Store jack in retracted position.
  • Maintenance:
    • Use only SAE10 grade hydraulic oil for the pump.
    • Use lubricant on all moving parts.
      • Light-Duty Use: Lubricate monthly
      • Heavy-Duty Use: Lubricate weekly
REPLACEMENT CASTERS:
  • 2 1/4" Front: H-10472
  • 2 1/4" Rear (Swivel): H-10469
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 04:41:46 PM; USWEB10