Tornado® Carpet Extractor

Remove stains and devour dirt on filthy carpets in offices and hospitals.
  • Powerful 100 PSI pressure and agitating brush penetrate fibers for a deeper clean.
  • 3-stage, heavy duty motor sucks up dirty water and your cleaning solution for faster drying times.
  • 50' cord and large 12" rubber wheels.
  • 9-gallon solution tank. 9-gallon recovery tank.
  • Upholstery Tool and Betco® Carpet Cleaner sold separately.
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10420 Carpet Extractor 90 11 18" 100 $3,590  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 37 x 18 1/2 x 35" (L x W x H)
USAGE:
  • Consult the carpet manufacturer for recommended cleaning chemicals.
SPECIFICATIONS:
  • Waterlift: 120"
  • Power Cord: 14 gauge
  • Noise Level: 84 dBA
ACCESSORIES (Sold Separately):
  • H-10431: Stainless Steel Drag Wand
  • H-10423: Hose & Solution Line for Wand
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:15:51 PM; USWEB13