Vinyl Loop Scraper Mat - 3 x 5', Gray

Spaghetti-style scraper mat traps dust and dirt.
  • Use in hotel, school and restaurant lobbies.
  • Solid vinyl backing protects floors.
  • Shake, vacuum or hose down to clean.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-10398GR Vinyl Loop Scraper 3 x 5' 3/8" OVERSTOCK SALE!  $144
Regular Price $160
   Terms of Sale
 ADD
MATERIAL:
  • Extruded PVC (Polyvinyl chloride) with anti-microbial additive.
APPEARANCE:
  • Edges: Beveled
CLEANING INSTRUCTIONS:
  • Test cleaners and disinfectants on a small area before using.
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS10 mm3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 04:54:41 AM; USWEB7