Tork® Xpress® Full Size Wall-Mount Towel Dispenser - Stainless Steel

Compact and sleek design for smaller restrooms.
  • Holds 360 towels. Dispenses one towel at a time.
  • Recommended for small offices, restaurants and gift shops.
  • Smudge-proof stainless steel always looks clean.
  • Use with Standard and Deluxe Multi-Fold Towels, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
SHEET
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10397 Stainless Full Size 18124" 360 $105 $100  ADD
MATERIAL:
  • Back/Top/Interior/Trim: ABS Plastic 
COMPATIBILITY:
  • For use with Tork® Xpress® Towels only.
NOT INCLUDED:
  • Mounting Hardware
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 463002
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:54:30 AM; USWEB33