Wire Basket Cart - 36 x 24 x 40"

Contain dishes, packages and jars during transport.
  • Lipped edges keep product in place.
  • One 4" deep basket and two 1" deep shelves.
  • Ergonomic, angled handle.
  • NSF Certified.
  • 5" locking swivel casters.
MODEL
NO.
DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10386 362440" 3 1,000 57 $235 $225  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:  
  • Overall (Including Handle & Casters): 41 1/4 x 24 x 40"
  • Posts (Single Piece Construction): 1" Diameter  
  • Shelf Thickness: 1 1/4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -20° to 120° F
FEATURES:
  • Shelves adjust in 1" increments.
CAPACITY:
  • Basket: 200 lbs
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
REPLACEMENT CASTERS:
COMPATIBLE CASTERS:
5" Polyurethane (Black)Set of 4: H-1205WH-BL
Individual: H-8283
5" Polyurethane:
(2) Swivel, (2) Rigid & Tie Bar
18" Wide Carts: H-4561
24" Wide Carts: H-4562
5" Polyurethane (Rigid)H-1205WH-RIG
8" Pneumatic (Set of 4)H-7569
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 10:44:31 AM; USWEB9