Metro Office Desk - 60 x 30", Walnut

Strong, sleek design. For ad agencies, design studios and urban office spaces.
  • Durable 1 1/2" thick laminate top with PVC edges and cable grommets. 30" height.
  • Heavy-duty steel frame with rectangle tube legs and full-length modesty panel.
  • Optional Mobile Pedestal Files available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10354 Desk 60 x 30" 88 $570 $545  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 59 1/8 x 29 1/2" (L x W)
  • Grommet Hole (Diameter): 2 3/8"
  • Modesty Panel: 54 x 15 3/4" (L x H)
  • Legs: 2 3/8 x 1 5/8" (L x W)
MATERIAL:
  • Desktop:
    • Core: Particle board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
  • Leveling feet adjust for uneven floors.
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
  • H-9786 Hardware Pack for Metro Office Desks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:11:59 PM; USWEB33