Stainless Steel Folding Table - 72 x 30"

Portable workstation. Used for catering, kitchens and tailgates.
  • Quickly folds down for easy transport and storage.
  • All stainless steel construction. Type 430 top.
  • 31" table height. 1" diameter tube legs with foot caps.
  • NSF Certified.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10350 72 x 30" 18 300 55 $370 $350  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Tabletop (Actual): 72 x 29 15/16" (L x W)
  • Height (Actual): 30 3/4"
  • Clearance Between Floor & Bottom of Tabletop: 29 1/2"
THICKNESS:
  • Folded: 2 1/2"
MATERIAL:
  • Top/Hat Channels: 18 gauge, Type 430 polished stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
  • Foot Caps: PVC (Polyvinyl Chloride)
FEATURES:
  • Welded hat channels under top for support.
  • Non-marring foot caps.
USAGE:
  • Type 430:
    • Used in environments that have less exposure to standing water, chemicals or corrosion. (Manufacturing, airport security, law enforcement)
    • Should not be used in cryogenic applications as small fractures may occur at sub-zero temperatures.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 08:33:16 AM; USWEB26