Cordless Tabletop Lamp - Rust

Upscale look for outdoor dining and entertaining.
  • Durable aluminum body
  • Dimmable LED light with 2 settings.
  • Rechargeable lithium-ion battery for up to 12 hours of use.
  • Includes charging dock, USB cord and wall plug.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-10343RUST Cordless Tabletop Lamp 5 x 13" $70  ADD
FEATURES:
  • LED's never require replacing.
WEIGHT: 
  • 1.8 lbs
USAGE: 
  • Do not store outdoors, not waterproof.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H13 x 33 cm5 x 13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/15/2025 03:24:40 AM; USWEB11