48" Portable Roll Stand

Move, cut and store your foam or bubble rolls easily.
  • Heavy-duty steel frame with cutting surface and two 3" locking casters.
  • Tensioner prevents unraveling.
  • Easy 4-screw assembly.
MODEL
NO.
OVERALL DIM.
W x D x H
MAXIMUM
WIDTH
MAXIMUM
DIAMETER
WT.
(LBS)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1034 572450 1/2" 48" 40" 36 $205 $195  ADD
DIMENSIONS:
  • Fully Assembled: 57 x 24 x 50 1/2" (W x D x H)
  • Axle (Diameter): 2"
CAPACITY:
  • 200 lbs if evenly distributed along the axle.
USAGE:
  • Does not have a blade.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 11:05:36 PM; USWEB29