Metro Conference Table - Powered, 96 x 48", Walnut

Bold, spacious tables for boardroom meetings and creative brainstorms.
  • Heavy-duty steel frame with rectangle tube legs and leveling feet.
  • Durable, 1 1/2" thick laminate top with PVC edges. 30" table height.
  • Pop-up power center: 4 outlets / 4 USB ports.
MODEL
NO.
SHAPE DIMENSIONS
L x W
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10279 Rectangle 96 x 48" 8 154 $1,100 $1,055  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 94 1/2 x 47 1/4 x 29 15/16" (L x W x H) 
  • Legs: 2 3/8 x 1 5/8" (L x W)
  • Cord (Length): 8'
INCLUDES:
  • (5) Clips for cable management
SPECIFICATIONS:
  • Power Center:
    • cULus Certified
    • Outlets:
      • 15 amps
      • 125 V
      • 3-Prong plug
    • USB Ports (Type A/Type C):
      • 3.4 amps
      • 5 V
MATERIAL:
  • Tabletop:
    • Core: Particle board/MDF/Honeycomb paper board
    • Surface: Thermally fused laminate
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Frame: Powder coated
CAPACITY:
  • 250 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:22:31 AM; USWEB5