Uline Label Protection Tape Dispenser - 4"

Quick side loading dispenser.
MODEL
NO.
DESCRIPTION CORE
SIZE
MAX.
ROLL DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2 6 10+
H-102 4" Dispenser 3" 3/4" 2 $27 $26 $24 $22  ADD
DIMENSIONS:
  • Platform Length: 9" 
STYLE:
  • Blades: Serrated
    • Not a continuous blade. Two 2" blades.
MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Washers
INSTRUCTIONS:
  • To Remove Blade: Use needle nose pliers to pull blade straight up and out.
    • Follow safety precautions. Wear protective gloves and eyewear.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-102B Replacement Blades for 4" Uline Label Protection Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 08:21:54 PM; USWEB25