Pelican 1750 Equipment Case

World's toughest equipment cases trusted by military and law enforcement personnel.
  • Wheels and top handle. Solid foam inserts - cut to size.
  • Crushproof protection against impact, vibration and shock.
  • Lockable latches protect your valuables.
  • Watertight with neoprene o-ring.
  • Automatic purge valve adjusts for pressure changes.
LIFETIME WARRANTY
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
PELICAN
MODEL
SUGGESTED
USE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10185 50135" 54177" 1750 Rifle 26 $445 $416  ADD
DIMENSIONS:
  • Actual:
    • Inside: 50.38 x 13.33 x 5.33" (L x W x H)
    • Outside: 53.6 x 16.05 x 6.13" (L x W x H)
  • Total Depth: 5.33"
    • Bottom: 3.54"
    • Lid: 1.79"
  • Padlock Hole (Diameter): 0.31"
MATERIAL:
  • Case: Polypropylene
  • Foam: 1.3 lb Polyurethane
  • Latch: ABS
  • O-Ring: Polymer
  • Pins: Stainless steel
TEMPERATURE:
  • Minimum: -40° to 210° F
CAPACITY:
  • Internal Volume: 2.07 cu ft
WEIGHT:
  • Weight with Foam: 25.57 lbs
  • Weight without Foam: 23.59 lbs
USAGE: 
  • Removable foam 
SPECIFICATIONS:
  • Meets:
    • IP67
    • MIL C-4150J
    • STANAG 4280
    • Def Stan 81-41
    • ATA 300
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-24948 Replacement Foam Set for Pelican™ 1750 Equipment Case
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 08:19:49 AM; USWEB5