Stationary Work Platform - Aluminum, 24 x 24", 6-8" Height

Provides excellent stability while working on taller machines.
  • Adjustable rubber feet for uneven surfaces.
  • Serrated metal tread provides slip resistance.
  • Lightweight and portable.
  • Withstands oily, corrosive environments.
  • Use in machine shops and garages.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10171 1 24 x 24" 6 - 8" 500 lbs. 14 $455 $440  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall: 26 3/4 x 23 7/8" (W x D)
  • Actual:
    • Platform: 24 x 23 1/2" (W x D)
    • Adjustable Height: 5 3/4 - 8"
FEATURES:
  • Rubber pads (1 1/2") hold platform in place.
  • All welded aluminum construction.
USAGE:
  • Recommended for indoor and outdoor use.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:39:30 AM; USWEB13