Wall Monitor Mount - Full Motion, 17-50"

Display the screen on the wall for everyone to see.
  • Articulating design extends, tilts and swivels.
  • Adjust angle to minimize glare and improve viewing.
MODEL
NO.
DESCRIPTION MONITOR
SIZE
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10161 Full Motion 17 - 50" 55 6 $38 $35  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 15.75 x 15.75 x 1.97 - 15.43" (W x H x D)
COMPATIBILITY:
  • VESA Compliance (Mounting Hole Space):
    • 75 x 75 mm
    • 100 x 100 mm (3.94 x 3.94")
    • 200 x 100 mm (7.87 x 3.94")
    • 200 x 200 mm (7.87 x 7.87")
    • 300 x 200 mm (11.81 x 7.87")
    • 300 x 300 mm (11.81 x 11.81")
    • 400 x 200 mm (15.75 x 7.87")
    • 400 x 400 mm (15.75 x 15.75")
FEATURES:
  • Tilt Range: -2° to 12°
  • Swivel Range: +/- 90°
INSTALLATION:
  • Attaches to one wood stud.
  • Not suitable for drywall installation only.
  • Install to concrete walls with included anchors.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:05:52 AM; USWEB33