Tower Heater and Fan

When you can't control your office thermostat. Provide direct heat or a cool breeze.
  • Programmable heating thermostat and timer. 4 fan settings. 3 heat settings.
  • Safe. Switches off if overheats.
  • Tower oscillates 90º. 6' power cord.
  • Touch-button or remote control operation.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
THERMOSTAT
RANGE
VOLT BTU AMPS MAX.
CFM
WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10153 Tower
Heater & Fan
111142" 39-90°F 120 3,100/
5,100
7.5/
12.5
175 900/
1,500
13 $170 $160  ADD
DIMENSIONS:
  • Actual: 11 x 41 3/4 x 11" (W x H x D)
FEATURES:
  • Remote control storage on fan.
  • Electronic touch controls with LED readout.
  • 1- 8 hour timer.
  • High heat with fan booster setting.
  • Automatic electronic thermostat (Auto Eco).
  • Tip-over safety switch
  • Vacuum cleanable filter.
  • Easy-carry handle
  • Coverage Area: 300 sq ft
USAGE:
  • Cannot be used with an extension cord. Must plug directly into an outlet.
SPECIFICATIONS:
  • 60 Hz
  • 2-Prong Plug
  • Decibel Rating:
    • Low: 34 dB
    • High: 49 dB
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:30 PM; USWEB25