Fan Cover - Power Plus Drum, 36"

Protect your fan during the off-season. Keeps out dust, debris and moisture.
MODEL
NO.
FITS FAN STYLE FITS FAN SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10149 Power Plus Drum Fan 36" $47 $45  ADD
DIMENSIONS:
  • Overall: 39 x 39 x 21 1/8"
MATERIAL:
  • Nylon: 600 Denier
TEMPERATURE:
  • 14° - 302° F
COMPATIBILITY:
  • Designed to fit Uline fans.
CLEANING INSTRUCTIONS:
  • Machine wash cold and air dry.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:41:15 PM; USWEB13