Uline Mobile Fabric Partition with Window - 48 x 64"

Roll in, roll out. Quickly divide spaces in libraries, training centers and classrooms.
  • Crystal clear acrylic window allows visibility. 18" high.
  • 1 5/8" thick polyester fabric panels. Tackable material for graphics and flyers.
  • Durable steel frame with 3" locking swivel casters.
  • Foam-padded MDF core absorbs sound in noisy areas.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10139 Mobile Partition w/ Window 48 x 64" 56 $570 $550  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 1/2 x 63 3/4" (W x H)
  • Acrylic Window (Without Trim): 45 1/8 x 16" (W x H)
  • Floor Clearance: 5 1/8"
  • Feet: 21 x 2 3/8" (L x W)
  • Casters (Actual): 2 7/8 x 1 7/8" (Diam x W)
MATERIAL:
  • Feet: Powder coated steel
SPECIFICATIONS:
  • Sound absorbing foam reduces noise level by 10 - 15 dB.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:48:34 AM; USWEB31