Uline Mobile Fabric Partition - 48 x 76"

Roll in, roll out. Quickly divide spaces in libraries, training centers and classrooms.
  • 1 5/8" thick polyester fabric panels. Tackable material for graphics and flyers.
  • Durable steel frame with 3" locking swivel casters.
  • Foam-padded MDF core absorbs sound in noisy areas.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10138 Mobile Partition 48 x 76" 71 $595 $575  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 47 1/2 x 75 3/8" (W x H)
  • Floor Clearance: 5 1/8"
  • Feet: 21 x 2 3/8" (L x W)
  • Casters (Actual): 2 7/8 x 1 7/8" (Diam x W)
MATERIAL:
  • Feet: Powder coated steel
SPECIFICATIONS:
  • Sound absorbing foam reduces noise level by 10 - 15 dB.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 02:00:23 PM; USWEB33