Mobile Computer Cabinet Fan

Ventilates equipment and reduces heat build-up.
  • Easily mounts to inside of upper or lower cabinet.
  • 1 speed. 115 volts.
  • 5' power cord. On/off switch.
  • Mounting hardware included.
UL/C-UL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10130 Fan 5 x 5" $55 $52  ADD
DIMENSIONS:
  • Overall: 4 3/4 x 4 3/4 x 1" (L x W x H)
  • Bolt Hole Spacing: 4 1/8 x 4 1/8"
SPECIFICATIONS:
  • Voltage:
    • Rated: 115 V, 50/60 Hz
    • Operating: 100 - 120 V
  • Rated Power: 13/10 W
  • RPM:
    • High: 2,300
    • Low: 2,200
  • CFM:
    • High: 63
    • Low: 58
  • 2-Prong outlet
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 10:21:21 PM; USWEB31