Mini Plastic A-Frame Sign - 12 x 24", White

MINICADE®

Popular style used everywhere from retail shops to parks and construction areas.
  • Slim design for narrow sidewalks and walkways.
  • 2-sided sign frame for indoor and outdoor use.
  • Attach sign with Double-Sided Tape, Velcro® or screws, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN AREA
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10100 Mini 13 x 36" 12 x 24" 10 $70 $65  ADD
DIMENSIONS:
  • Flat: 3"
USAGE:
  • Holds vinyl sheeting, metal, coroplast, foam core or acrylic sign blanks.
  • Adhesive vinyl signs can be affixed directly to sign with surface preparation (See instructions).
  • Sign can also be attached with well nuts or wood screws. 
    • Suggested Size: 1/4-20 x 1" 
  • Sign can be internally weighted with dry sand. 
    • Recommended: 5 lbs per side.
    • Plugs included to prevent sand from spilling in transit. 
FEATURES: 
  • UV/Antioxidant Protectant 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:39 PM; USWEB10