Mobile Downtown Room Divider - 68 x 54"

Instantly create a private area with a modern and stylish look. Recommended for offices and cafés.
  • Roll smoothly between areas.
  • Laminate wall with frosted acrylic windows blocks distractions, while allowing light through.
  • Sturdy aluminum frame with wide steel feet ensures stability.
  • 2 1/2" locking swivel casters.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10061 Mobile Room Divider 68 x 54" 55 $655 $635  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 67 3/8 x 1 5/8 x 53 3/16" (W x D x H)
  • Bottom Panel (Height): 30 5/8"
  • Floor Clearance: 3 5/8"
  • Feet: 18 1/8 x 3 1/4" (L x W)
  • Casters (Width): 1 3/8"
THICKNESS:
  • Panels (Acrylic/MDF): 1/8"
MATERIAL:
  • Bottom Panels: MDF with laminate surface
PACKAGING:
  • Acrylic panels are covered with a protective film. Remove before assembly.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Panels (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10120 Hardware for Downtown Room Dividers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:15:48 PM; USWEB12