Tork® OptiCore® Bath Tissue Dispenser - Triple Roll

Leave no tissue behind. Designed to ensure each roll is used completely before advancing to the next.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10023 Triple Dispenser 15146" $23 $22  ADD
These dispensers are a leased product from Essity Professional Hygiene and are leased for the
purpose of dispensing Tork® brand refills only. The use of any other brand of product in these
dispensers is strictly prohibited.

DIMENSIONS:
  • Actual: 14.6 x 14.1 x 6.3" (H x W x D)
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • For use with any Tork® T11 Series bath tissues.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 565828
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-9951 Key for Tork® OptiCore® Bath Tissue Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 11:07:07 AM; USWEB27