Scanner Hooks for Pegboard - 10", Black

Organize tools and accessories. Add versatility to existing pegboards.
MODEL
NO.
DESCRIPTION ROD
THICKNESS
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-10018 10" Scanner Hook 1/4" 10 $23 $22  ADD
DIMENSIONS:
  • Total Length: 12"
  • Bend Height: 1/2"
  • Length between Board & Bend: 10"
  • Wire Diameter: .207" (5 gauge)
  • Scanner Tag: 2 x 1 1/4"
MATERIAL:
  • Steel with epoxy powder coating.
CAPACITY:
  • Approximately 4.4 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4452 Plastic Tag Holders for Pegboard Scanner Hooks
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:40 PM; USWEB25