Safety Message Mat - 3 x 5', "Watch Your Step"

Walk into the warehouse with safety on your mind.
  • Recommended for loading docks and maintenance areas.
  • Non-skid rubber backing. Long-lasting nylon fibers retain their shape.
MODEL
NO.
DESCRIPTION SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-10006 "Watch Your Step" 3 x 5' 5/16" $160 $153 $145  ADD
DIMENSIONS:
  • Actual: 35 x 59" (W x L)
MATERIAL:
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Recycled Content: 10%
    • Fibers: 0%
    • Backing: Post-consumer- 20%
FEATURES:
  • 32 oz/square yard
  • Cut-pile carpeting
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • Chairs will slide easily on mat.
  • Use S-12331 Grip Strips to keep mat in place.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor can be used.
SPECIFICATIONS:
  • Not anti-static
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 12:39:29 AM; USWEB29