Uline Continuous Handle Steel Hand Truck - Solid Wheels

Built-to-last, heavy-duty workhorses.
  • 14 x 8" beveled nose plate.
  • Excellent one or two-handed load control.
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1541 Continuous 10" Solid Rubber 800 46" 35 $155 $145  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall: 20 x 18 1/4 x 46 1/4" (W x L x H)
  • Wheels (Width): 2 3/4"
  • Axle (Diameter): 5/8"
FEATURES:
  • Curved back
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-3358 Uline Solid Rubber Wheel - 400 lb Capacity, 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 01:04:30 AM; USWEB13