Premium Fitted Bed Sheets - King, 78 x 80 x 15"

Fresh, quality bedding your guests will remember.
  • Luxurious 300 thread count.
  • Soft 100% cotton.
  • Cozy and comfortable for hotels, resorts and vacation rentals.
MODEL
NO.
DESCRIPTION SIZE DIMENSIONS QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-24975 Fitted Sheet King 788015" 12 $560 $545 $530  ADD
CLEANING INSTRUCTIONS:
  • Machine wash warm with similar colors.
  • Only non-chlorine bleach when needed.
  • Tumble dry medium. 
  • Drying time should not exceed 14 minutes.
    • Products should contain 10 - 15% moisture when coming out of the dryer.
    • Promptly fold and rack.
MODEL NUMBER:
  • Martex: 1S49846
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS198 x 203 x 38 cm78 x 80 x 15"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 01:05:25 AM; USWEB5