3M 6200 Half-Face Respirator - Medium

Breathe clearly when grinding, welding or painting.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-1081 3M 6200 Half-Face Medium 1 $26 $25  ADD
INCLUDES:
  • Face mask only.
    • Cartridges, Filters, and Retainers are not included. Must be purchased separately.
  • Storage bag
USAGE:
  • Cartridges: Two required
  • For industrial and occupational use only.
MODEL NUMBER: 
  • 3M: 7000001933
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
  • Adjustable Headstraps:
    • Small, medium and large have the same size straps.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by the Center for Disease Control (CDC).
  • OSHA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 05:40:30 PM; USWEB14