Uline Automatic Stretch Wrap Machine

Pre-stretches film 230% or 270% for speed and efficiency. Uses up to 80% less stretch wrap than our semi-automatic machine.
  • Wraps pallets tightly without damage, including light and irregular loads.
  • Wraps approximately 30 loads per hour – 12 RPM variable speed turntable.
  • Two wrap modes – Select spiral up and down or spiral up only.
  • Convenient photo eye – Allows operator to walk away.
  • Automatically cuts film at end of wrap cycle.
  • Side mounted carriage with fast film feed.
  • 115 volt, 15 amp.
  • Sorry, non-returnable.
  • Use with 20" wide Machine Length Stretch Wrap.
  • Optional ramp sold separately.

ULINE AUTOMATIC STRETCH WRAP MACHINE

MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
ROLL WIDTH SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2957  525280"  4,000 lbs.  20" 1,350 lbs. $11,460  ADD
DROP SHIPS ASSEMBLED IN 10 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958 Optional Ramp  46483" 210 lbs. $1,015  ADD
      DROP SHIPS IN 12 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
06/13/2026 10:47:23 PM; D USWEB29