Fans and HVAC
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
Stretch Wrap Machines
>
Manual Stretch Wrap Machine
Enlarge & Video
Manual Stretch Wrap Machine
Basic starter unit. Streamline hand-wrapping with equipment upgrade.
Counter-balanced tower moves easily with your wrap.
Wrap 10-12 loads per hour.
Foot pedal control platform.
Turntable speed adjusts to 12 RPM.
120 volt, 15 amp.
Forklift slots for transport.
Low profile, 3 1/4" high.
Sorry, non-returnable.
Use with 18" wide
Stretch Wrap
.
Optional ramp sold separately.
MANUAL STRETCH WRAP MACHINE
Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2304
52
x
52
x
80"
4,000 lbs.
18"
1,000 lbs.
$4,640
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
OPTIONAL RAMP
MODEL
NO.
DESCRIPTION
DIMENSIONS
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958
Optional Ramp
46
x
48
x
3"
210 lbs.
$1,015
ADD
DROP SHIPS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
06/06/2026 08:16:36 PM; D
USWEB32
close