Low Profile Stretch Wrap Turntable

Foot pedal control greatly facilitates hand wrapping.
  • Wrap up to 10-12 loads per hour. Speed adjusts to 12 RPM.
  • Easy to load and unload pallets.
  • 3 1/4" high.
  • 115 volt, 15 amp.
  • 1/2 HP motor. Forklift slots for transport.
  • Sorry, non-returnable.
  • Optional ramp sold separately.

LOW PROFILE STRETCH WRAP TURNTABLE

MODEL
NO.
MAX. SKID SIZE LOAD
CAPACITY
MAX.
ROLL WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-1287 52 x 52" 4,000 lbs. 18" 719 lbs. $3,280  ADD
      DROP SHIPS FROM MI VIA MOTOR FREIGHT

OPTIONAL RAMP

MODEL
NO.
DESCRIPTION DIMENSIONS SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-2958 Optional Ramp 46 x 48 x 3" 210 lbs. $1,015  ADD
    DROP SHIPS FROM MI VIA MOTOR FREIGHT
11/21/2026 02:55:07 AM; D USWEB31