Polystyrene Sheets

Economical sheets for short-term blocking and bracing.
  • Water-resistant, high-density foam is rigid yet lightweight.
  • Line boxes for added protection on fragile and temperature sensitive shipments.

POLYSTYRENE SHEETS

SOLD IN CARTON QUANTITIES
MODEL
NO.
SHEET SIZE
L x W x H
DENSITY/
CUBIC FT.
TEMPERATURE
RANGE
SHEETS/
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 3 CTNS. 6+ CTNS.
 S-19392  10101/2" 1.0 lbs. -150° to +167°F 272 $.38 $.36 $.35 sheets ADD
 S-19393  10101" 136 .74 .71 .70 sheets ADD
 S-19394  12121/4" 416 .24 .23 .22 sheets ADD
 S-15691  12121/2" 208 .41 .38 .37 sheets ADD
S-6718   12121" 104 .79 .77 .76 sheets ADD
 S-14587  12122" 52 1.60 1.50 1.45 sheets ADD
 S-23554  18181" 38 1.95 1.90 1.85 sheets ADD
 S-14588  24241" 26 2.95 2.90 2.80 sheets ADD
 S-15692  24481/2" 20 2.95 2.90 2.80 sheets ADD
 S-13776  24481" 10 5.75 5.50 5.25 sheets ADD
 S-14589  24482" 5 11.50 10.75 10.25 sheets ADD
 S-23555  48481" 40 12.00 11.25 10.50 sheets ADD
 S-15693  48961/2" 80 12.00 11.25 10.50 sheets ADD
 S-13777  48961" 40 24.00 22.00 21.00 sheets ADD
 S-23556  48961/2" 27 35.00 32.00 29.00 sheets ADD
 S-15694  48962" 20 45.00 41.00 39.00 sheets ADD
 S-23557  48963" 13 69.00 64.00 59.00 sheets ADD
 S-23558  48964" 10 85.00 80.00 75.00 sheets ADD
 

     SHIPS VIA MOTOR FREIGHT
05/07/2026 12:27:29 PM; D USWEB14