Uline Foam Core Board

Mount pictures, posters or presentations.
  • Stiff 1/8", 3/16" or 1/2" thick clay-coated foam board.
  • Lightweight, yet strong. Cuts easily.
  • Smooth surface resists warping.
  • S-19382 – One side black, one side white.

WHITE FOAM CORE BOARD

SOLD IN CARTON QUANTITIES
MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEETS/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-14738 32 x 40"    1/8" 25 25 $6.90 $6.30 $5.80 sheets ADD
  S-14739 8 1/2 x 11"    3/16" 25 3 1.00 .85 .75 sheets ADD
  S-14740 11 x 14"    25 4 1.40 1.30 1.20 sheets ADD
  S-19377 11 x 17"    25 5 1.70 1.55 1.40 sheets ADD
  S-13720 16 x 20"    25 9 2.80 2.70 2.40 sheets ADD
  S-19378 18 x 24"    25 11 3.10 3.00 2.75 sheets ADD
  S-12857 20 x 30"    25 16 3.30 3.10 2.85 sheets ADD
  S-11752 24 x 36"    25 23 4.65 4.25 3.95 sheets ADD
  S-14741 30 x 40"    25 33 6.45 5.90 5.35 sheets ADD
  S-17711 30 x 42"    25 34 6.90 6.35 5.85 sheets ADD
  S-11753 32 x 40"    25 35 6.90 6.35 5.85 sheets ADD
▪ S-15813 36 x 48"    25 47 9.35 8.65 7.85 sheets ADD
▪ S-11754 40 x 60"    25 65 12.85 11.95 10.95 sheets ADD
▪ S-23024 48 x 72"    25 89 19.60 17.90 16.00 sheets ADD
▪ S-11755 48 x 96"    25 125 20.85 19.20 17.50 sheets ADD
▪ S-13721 40 x 60"    1/2" 10 41 23.65 21.65 19.75 sheets ADD
▪ S-13722 48 x 96"    10 84 44.65 41.10 37.40 sheets ADD

BLACK FOAM CORE BOARD

MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEET/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
  S-19379 16 x 20"    3/16" 25 9 $3.50 $3.30 $3.05 sheets ADD

S-13723 20 x 30"    25 16 4.20 3.90 3.50 sheets ADD
  S-12858 24 x 36"    25 23 5.80 5.30 4.80 sheets ADD

S-19380 30 x 40"    25 33 8.05 7.35 6.80 sheets ADD
  S-12859 32 x 40"    25 35 8.60 7.90 7.20 sheets ADD
▪ S-19381 36 x 48"    25 47 11.80 10.70 9.75 sheets ADD
▪ S-12860 40 x 60"    25 65 16.10 14.85 13.45 sheets ADD
▪ S-12861 48 x 96"    25 125 26.15 23.95 21.75 sheets ADD
▪ S-13724 48 x 96"    1/2" 10 84 60.90 55.75 50.70 sheets ADD

BLACK/WHITE FOAM CORE BOARD

MODEL
NO.
SIZE
W x L
THICK-
NESS
SHEET/
CTN.
LBS./
CTN.
PRICE PER SHEET ADD TO
CART
1 CTN. 2 CTNS. 4+ CTNS.
▪ S-19382    48 x 96"    3/16" 25 125 $30.15 $27.60 $25.10 sheets ADD
▪ SHIPS VIA MOTOR FREIGHT
11/01/2026 12:43:36 AM; D USWEB5