Ladders
>
Narrow Aisle Rolling Ladders
Narrow Aisle Rolling Ladders
More Images
Slim design fits well when warehouse space is an issue.
16" wide
expanded metal steps.
59° incline.
3 and 4 step models have four
2" spring-loaded
swivel casters.
5 to 7 step models have four
4" diameter casters:
2 swivel, 2 rigid.
450 lb. capacity.
Drop ships in 2 days from
MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5 to 7-step ladders ship with a 42" handrail, adding 12" to the overall height.
10" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5071A-10
3
30"
60"
450 lbs.
20 x 26"
43
$292
$283
ADD
H-5072A-10
4
40"
70"
20 x 31"
56
374
366
ADD
H-5073A-10
5
50"
80"
20 x 40"
85
479
469
ADD
H-5074A-10
6
60"
90"
24 x 46"
102
531
524
ADD
H-5075A-10
7
70"
100"
24 x 53"
111
583
567
ADD
10" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5071U-10
3
30"
60"
450 lbs.
20 x 26"
43
$292
$283
ADD
H-5072U-10
4
40"
70"
20 x 31"
56
374
366
ADD
H-5073U-10
5
50"
80"
20 x 40"
85
479
469
ADD
H-5074U-10
6
60"
90"
24 x 46"
102
531
524
ADD
H-5075U-10
7
70"
100"
24 x 53"
111
583
567
ADD
20" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5071A-20
3
30"
60"
450 lbs.
20 x 36"
58
$390
$383
ADD
H-5072A-20
4
40"
70"
20 x 41"
71
449
443
ADD
H-5073A-20
5
50"
80"
20 x 50"
100
568
562
ADD
H-5074A-20
6
60"
90"
24 x 56"
117
681
673
ADD
H-5075A-20
7
70"
100"
24 x 63"
126
728
712
ADD
20" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5071U-20
3
30"
60"
450 lbs.
20 x 36"
58
$390
$383
ADD
H-5072U-20
4
40"
70"
20 x 41"
71
449
443
ADD
H-5073U-20
5
50"
80"
20 x 50"
100
568
562
ADD
H-5074U-20
6
60"
90"
24 x 56"
117
681
673
ADD
H-5075U-20
7
70"
100"
24 x 63"
126
728
712
ADD
< Back to Mobile Site
12/17/2025 12:28:21 PM; D
USWEB13
close