Stackable Pallets

Cube out trailers without crushing product.
  • 4-way forklift access.
  • ISPM 15 exempt for export shipping.
  • Unique snap-together base distributes load evenly. Recycled plastic. Ships unassembled.
  • H-10617 – Closed deck provides extra support and reduces damage.

    Stackable Pallets

STACKABLE PALLETS

MODEL
NO.
DESCRIPTION SIZE
L x W
WEIGHT CAPACITY SHPG.
WEIGHT
PRICE EACH (MIN. 5) ADD TO
CART
FLOOR FORK 5 10 20+
H-10616 Open 48 x 40" 7,500 lbs. 3,000 lbs. 33 lbs. $59 $57 $56  ADD
H-10617 Closed 48 x 40" 10,000 lbs. 5,000 lbs. 36 lbs. 63 61 60  ADD

SHIPS VIA MOTOR FREIGHT
06/10/2026 09:19:52 PM; D USWEB6