Stainless Steel Drums

UN RATED

Store and ship the finest wines, perfumes or printer ink.
  • Type 304 stainless steel keeps your product pure.
  • Best corrosion resistance, tensile strength
    and reusability.
  • Withstands extreme temperatures of
    -60°F up to 600°F.
  • Open Top - Includes removable top, bolt ring and rubber gasket.
  • Closed Top - Secure non-removable top.
  • FDA compliant.

STAINLESS STEEL DRUMS

MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
(TOP/BODY/BOTTOM)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 4+
   S-20529  Open Top 30 Gallon 1A2/X225/S
1A2/Y1.5/150
1.5/1.2/1.2 35 $720 $705  ADD
 S-17353 55 Gallon 1A2/X440/S
1A2/Y1.5/150
50 895 875  ADD
 S-17354  Closed Top 55 Gallon 1A1/X1.8/300 1.2/1.2/1.2 48 885 865  ADD
SHIPS VIA MOTOR FREIGHT
12/26/2025 12:25:04 PM; D USWEB29