Fans and HVAC
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
Drums
>
Steel Drums
Steel Drums
UN RATED
Store and ship liquids or solids.
Withstands extreme temperatures of -30° to 250°F.
Features 2" opening to pour and 3/4" opening to vent.
Meets Title 49 Code.
Open Top -
Includes removable top and bolt ring.
Closed Top -
Secure non-removable top.
Lined -
Epoxy/phenolic coating resists corrosion.
UNLINED STEEL DRUMS
* Also available in:
MODEL
NO.
DESCRIPTION
CAPACITY
UN RATING
THICKNESS
(mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
S-21718
Open Top
10 Gallon
1A2/Y1.2/100
0.9/0.9/0.9
16
$110
$105
ADD
S-19411
16 Gallon
1A2/Y1.2/100
0.9/0.9/0.9
17
115
110
ADD
▪
S-14364
▲
Open Top
30 Gallon
1A2/Y1.5/150
1.4/1.1/1.1
34
135
129
ADD
▪
S-14365
Closed Top
1A1/X1.8/300
1.1/0.8/1.1
23
120
114
ADD
▪
S-10758RT
*
▲
Open Top
55 Gallon
1A2/Y1.6/150
1.0/1.0/1.0
43
149
143
Specify Color
▪
S-10759RT
*
Closed Top
1A1/X1.8/300
1.2/0.9/1.2
37
135
128
Specify Color
H-1593
Replacement 55 Gallon Lid
13
91
87
ADD
▲
Also UN Rated for solids: 1A2/X400/S
▪
SHIPS VIA MOTOR FREIGHT
LINED STEEL DRUMS
FDA COMPLIANT
MODEL
NO.
DESCRIPTION
CAPACITY
UN RATING
THICKNESS
(mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
4+
▪
S-19414
▲
Open Top
30 Gallon
1A2/Y1.5/150
1.4/1.1/1.1
34
$154
$148
ADD
▪
S-19415
Closed Top
1A1/X1.8/300
1.2/0.9/1.2
22
139
133
ADD
▪
S-16913
▲
Open Top
55 Gallon
1A2/Y1.6/150
1.0/1.0/1.0
45
175
168
ADD
▪
S-16914
Closed Top
1A1/X1.8/300
1.2/0.9/1.2
38
161
153
ADD
▲
Also UN Rated for solids: 1A2/X400/S
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/29/2026 11:15:24 AM; D
USWEB9
close