Stainless Steel Worktables

Used in every commercial kitchen and food processing plant.
  • Resist rust and corrosion. Easy to wash down.
  • 1 5/8" diameter steel tube legs. 35" table height.
  • 1 1/2" thick stainless steel top with rounded edge.
  • NSF certified.
  • Standard - Galvanized legs. Plastic leveling feet. Type 430 top.
  • Deluxe - All stainless steel construction. Type 304 top.
  • Optional Worktable Accessories available.

STAINLESS STEEL WORKTABLES – STANDARD

 
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11072 With
Bottom Shelf
48 x 18" 16 600 38 $330 $315  ADD
H-11073 72 x 18" 54 395 375  ADD
H-8448 With
Bottom Shelf
24 x 24" 16 600 26 245 235  ADD
H-8913 30 x 24" 35 290 275  ADD
H-7565 36 x 24" 43 330 315  ADD
H-6910 48 x 24" 51 375 355  ADD
H-6911 60 x 24" 61 415 395  ADD
H-6912 72 x 24" 67 455 435  ADD
H-8449 With
Bottom Shelf
30 x 30" 16 600 40 335 320  ADD
H-8450 36 x 30" 48 350 335  ADD
H-4999 48 x 30" 64 460 445  ADD
H-5000 60 x 30" 76 515 495  ADD
H-5001 72 x 30" 84 590 570  ADD
H-5345 96 x 30" 108 935 895  ADD
H-7566 With
Bottom Shelf
72 x 36" 16 600 101 655 630  ADD
H-8451 96 x 36" 130 985 945  ADD
H-9657 72 x 48" 16 600 135 920 885  ADD
H-9658 96 x 48" 173 1,265 1,220  ADD
H-8446 Without
Bottom Shelf
48 x 24" 16 600 42 375 360  ADD
  H-10347 60 x 24" 53 415 395  ADD
H-6256 48 x 30" 16 600 53 455 440  ADD
H-6257 60 x 30" 65 510 490  ADD
H-6258 72 x 30" 73 585 565  ADD
H-9655 96 x 30" 91 930 890  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.

STAINLESS STEEL WORKTABLES – DELUXE

 
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11074 With
Bottom Shelf
48 x 18" 16 750 40 $485 $465  ADD
H-11075 72 x 18" 56 570 550  ADD
H-8452 With
Bottom Shelf
24 x 24" 16 750 27 375 355  ADD
H-8914 30 x 24" 36 430 410  ADD
H-7567 36 x 24" 44 485 465  ADD
H-6913 48 x 24" 54 540 520  ADD
H-6914 60 x 24" 63 600 580  ADD
H-6915 72 x 24" 74 655 630  ADD
H-8453 With
Bottom Shelf
30 x 30" 16 750 42 495 475  ADD
H-8454 36 x 30" 51 520 500  ADD
H-5688 48 x 30" 68 680 655  ADD
H-5689 60 x 30" 79 735 705  ADD
H-5690 72 x 30" 92 840 805  ADD
H-5691 96 x 30" 126 1,230 1,180  ADD
H-7568 With
Bottom Shelf
72 x 36" 16 750 110 950 910  ADD
H-8455 96 x 36" 151 1,300 1,250  ADD
H-9659 72 x 48" 16 750 147 1,220 1,170  ADD
H-9660 96 x 48" 201 1,570 1,515  ADD
H-6919 Without
Bottom Shelf
48 x 30"

16

750 57 560 540  ADD
H-6920 60 x 30" 68 610 590  ADD
H-6921 72 x 30" 81 705 680  ADD
H-9656 96 x 30" 107 1,030 990  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
06/06/2026 08:17:47 PM; D USWEB13