Cushioning, Peanuts and Foam
>
Air Pillows
>
Mini Pak'r™ Air Cushioning
Mini Pak'r
™
Air Cushioning
Enlarge & Video
Simple, efficient and easy to use. Recommended for businesses shipping up to 150 packages per day.
Automatically selects film setting for
void fill, wrapping, cushioning.
Fast. Makes
25 feet
of void fill per minute.
Perforated for easy tear-off.
Space saving, compact. Well worth
the initial one-time cost.
S-19536
–
2x wider
than standard
large bubble quilt.
View video
.
Shown with H-3933 Support Arm
MINI PAK'R
MACHINE –
UL Listed
1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
SHIPPING
WT.
PRICE
EACH
ADD TO
CART
H-1604
Mini Pak'r
Machine
14
x
13
x
12"
15 lbs.
$1,500
ADD
H-3933
Wide Roll Support Arm Kit
for S-19536 24" Film Roll
33
x
5
x
7"
8 lbs.
239
ADD
LOW DENSITY AIR CUSHIONING FILM
MODEL
NO.
DESCRIPTION
SUGGESTED
USE
CUSHION
SIZE
MIL
ROLL SIZE
W x L
ROLLS/
CTN.
PRICE PER ROLL
ADD TO
CART
1
2
6+
S-12881
Air Pillows
Blocking, Bracing
and Void Fill
8 x 4"
1.2
8" x 1,066'
2
N/A
$98
$96
ADD
S-12882
8 x 8"
ADD
S-12883
Small Bubble Quilt
Wrapping,
Cushioning and
Interleaving
1/2 x 6 x 12"
1.8
16" x 656'
1
$135
133
130
ADD
S-12884
Large Bubble Quilt
1
1
/
4
x 6 x 12"
16" x 656'
ADD
S-19536
*
Large Bubble Quilt
1
1
/
4
x 6 x 24"
1.2
29" x 640'
126
124
120
ADD
S-12885
Double Cushion Pillow
Heavy Duty
Void Fill
and Bracing
Two – 6 x 7"
1.8
16" x 656'
1
135
133
130
ADD
S-15959
Supertube
Four – 2
1
/
2
x 7"
ADD
* Requires Support Arm Kit
SOLD IN CARTON QUANTITIES
< Back to Mobile Site
12/21/2025 07:55:09 PM; D
USWEB31
close