Uline Black Pallet Covers

LARGE GUSSETED BAGS

Conceal pallet loads and offer protection for light-sensitive items.
  • Also used as container liners and machinery covers.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • UVI Opaque - Protect products up to 1 year in direct sunlight.

2 MIL ULINE BLACK PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2  5+
  S-7523   42 x 42 x 47"   464268" 50 41 $144 $130 $116  ADD
  S-11172   48 x 36 x 80"   4840100" 59 208 193 172  ADD
  S-13558   48 x 40 x 27"   484248" 38 95 88 78  ADD
  S-13559   48 x 40 x 49"   484672" 46 147 138 124  ADD
  S-13560   48 x 48 x 48"   514973" 50 48 160 148 131  ADD
S-23216   48 x 48 x 60"   514985" 52 201 175 169  ADD
S-23217   48 x 48 x 72"   514997" 60 211 200 187  ADD
  S-7524   48 x 40 x 54"   544476" 51 176 160 142  ADD
  S-7525   48 x 40 x 68"   544496" 64 223 202 180  ADD

SHIPS VIA MOTOR FREIGHT

3 MIL ULINE BLACK PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-7527   48 x 40 x 27"   484248" 50 44 $155 $139 $126  ADD
  S-7528   48 x 40 x 45"   484266" 61 212 191 170  ADD
S-5116   484848"   514973" 50 73 260 234 211  ADD
S-5117   484860"   514985" 85 300 270 243  ADD
S-11173   484872"   514997" 100 331 299 271  ADD
S-11174   646449"   686582" 110 362 333 302  ADD
     

SHIPS VIA MOTOR FREIGHT

UVI OPAQUE 3 MIL ULINE BLACK PALLET COVERS

MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 2 5+
  S-12522   48 x 36 x 28"   484048" 50 48 $163 $148 $142  ADD
S-12523   48 x 40 x 49"   484672" 71 267 240 228  ADD
  S-12524   484038"   524460" 61 225 204 193  ADD
     

SHIPS VIA MOTOR FREIGHT
12/24/2025 09:01:45 AM; D USWEB31