Rubbermaid® Tilt Trucks

Strong and dependable. The choice for warehouse and manufacturing facilities.
  • Holds up to 5 times more than a 55-gallon can.
  • Leakproof polyethylene body supported by tubular steel frame.
  • Easy-to-clean interior. Won't dent or corrode.
  • Made of FDA compliant resins.
  • Balanced design allows for easy dumping by one person.
  • 2 large rubber wheels, 2 swivel - Inset to protect walls.
  • Standard, Heavy-Duty and Fork Liftable trucks include steel side rails for extra support.
  • Fork Liftable - Forklift channels allow for easy transportation throughout facility.
  • Hinged Lids - Available in black.

RUBBERMAID® TILT TRUCKS

* AVAILABLE IN: Red or Black
MODEL
NO.
DESC. SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
     H-1108 Utility Office Trash, Paper,
Breakroom
1/2 450 10" 572839" 63 $620 $595  ADD
     H-1109 1 850 12" 733444" 105 850 820  ADD
     H-2639 Standard Wood, Strapping,
Heavy Corrugated
1/2 850 10" 612839" 77 1,000 970  ADD
     H-1378* 1 1,250 12" 733444" 115 1,160 1,125  Specify Color 
     H-1379 1/2 1,200 12" 814350" 193 2,130 2,080  ADD
     H-3098 Heavy Duty Concrete, Metal
Parts, Steel Debris
1/2 1,400 10" 612839" 83 1,140 1,105  ADD
     H-1380 1 2,100 12" 733444" 112 1,350 1,310  ADD
     H-1951 Fork Liftable Transport Bulky Loads 1 1,250 12" 733444" 110 1,330 1,290  ADD
     H-3099 1/2 1,200 12" 814350" 208 2,505 2,455  ADD
 

SHIPS ASSEMBLED VIA MOTOR FREIGHT

RUBBERMAID® TILT TRUCK LIDS

Black only

MODEL
NO.
FITS TILT TRUCK
(CUBIC YD.)
WT.
(LBS.)
PRICE EACH ADD TO
CART

          

1 2+
H-1108L-BL 1/2 22 $190  $180   ADD
  H-1109L-BL 1 24  250  235  ADD
  H-1379L-BL 1 1/2 33  395  380  ADD
  SHIPS ASSEMBLED VIA UPS SHIPS ASSEMBLED VIA MOTOR FREIGHT
04/03/2026 11:16:59 PM; D USWEB27