3M Electrical Tape
>
3M 51 Scotchrap™ Corrosion Protection Tape
3M 51 Scotchrap
™
Corrosion Protection Tape
ALL WEATHER
Extra thick. Protects metal conduits and buried pipes from rocks and debris.
Rated for solid dielectric insulated cables up to 20,000V.
Normal service temperature range -55°F to 175°F .
Excellent UV and moisture resistance.
Black PVC backing with high-tack rubber adhesive.
3M 51 SCOTCHRAP
CORROSION PROTECTION TAPE –
40 lb. Tensile Strength
MODEL
NO.
COLOR
SIZE
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
2
4+
S-20338
Black
2"
x
100 ft.
20
12
$73
$71
$69
roll(s)
ADD
S-20339
4"
x
100 ft.
4
143
138
133
roll(s)
ADD
< Back to Mobile Site
12/17/2025 06:27:56 PM; D
USWEB31
close